L100-P3C3-M20-SLM24
Leuze Safety Switches, L100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L100-P3C3-M20-SLM24

Leuze Safety Switches, L100 Series
In stock
Item Number
L100-P3C3-M20-SLM24
MFG Item Number
L100-P3C3-M20-SLM24
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, L100 Series
Item #
L100-P3C3-M20-SLM24
Sensor, 63000600

L100 Series Information

  • Electrical or Mechanical Guard Locking
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Holding Force of 1100 Newtons
  • IP66 Protection
  • UL, cUL, and CE Approvals
The L100 Series safety switch uses its locking function to prevent protective doors of machines and systems from opening. It is used for both personnel safety and for machine protection with either mechanical or electrical guard interlocking.

Due the adjustable switch‑on power reduction, it is also optimally suitable for systems with very high access options and guard interlocking applications. The contact set enables safety related integration up to category 4 in accordance with EN ISO 13849.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L100-P3C3-M20-SLM24
Item Number L100-P3C3-M20-SLM24
Manufacturer Leuze
Product Series L100
Family Series Leuze Safety Switches, L100 Series
Solenoid Interlocking Yes
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO/1NC
Switch Contacts 1NC
Thermal Current Rating 10 A
Operating Voltage 24 VDC
Holding Force 1,100 N
Extraction Force 30 N
Adjustable Actuator Head Yes
IP Rating IP66
Approvals CE, cUL, UL
Net Weight 0.0522 lbs
Gross Weight 0.0569 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved