PRK-18/4-DL.4
Leuze Photoelectric Sensors, 18 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRK-18/4-DL.4

Leuze Photoelectric Sensors, 18 Series
In stock
Item Number
PRK-18/4-DL.4
MFG Item Number
PRK-18/4-DL.4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 18 Series
Item #
PRK-18/4-DL.4
Sensor, 50080153

18 Series Information

  • Reliable Detection of Containers for Single Bottles
  • Precisely Adjustable Switching Point
  • Front and Side Mounting Systems with M4 Thread
These retro‑reflective photoelectric sensors in coated metal housing with glass optics were designed especially for detecting transparent PET and glass bottles, plastic foils as well as flat glass. The patented tracking process extends the cleaning interval many times over; short response times and minimal jitter ensure reliable control of fast processes. The versatile fastening options with integrated thread facilitate mounting and the models with aligned abeam optics make alignment unnecessary. The configuration via IO‑Link allows a flexible, simple adjustment of the device.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRK-18/4-DL.4
Item Number PRK-18/4-DL.4
Manufacturer Leuze
Product Series 18
Family Series Leuze Photoelectric Sensors, 18 Series
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin Mini
Operating Mode Light On, Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,500 Hz
Polarization Filter Yes
Sense Transparent Media Yes
Net Weight 0.17 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved