PRK-55/66-S8
Leuze Photoelectric Sensors, 55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRK-55/66-S8

Leuze Photoelectric Sensors, 55 Series
In stock
Item Number
PRK-55/66-S8
MFG Item Number
PRK-55/66-S8
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 55 Series
Item #
PRK-55/66-S8
Sensor, 50105804

55 Series Information

  • Throughbeam Photoelectric Sensor with Visible Red Light
  • 316L Stainless Steel Housing in Wash‑Down Design
  • Enclosed Optics Design Prevents Bacterial Carry‑Overs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRK-55/66-S8
Item Number PRK-55/66-S8
Manufacturer Leuze
Product Series 55
Family Series Leuze Photoelectric Sensors, 55 Series
Power Type DC
Beam Type Visible Red
Max Range 19.68 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,000 Hz
Polarization Filter Yes
Net Weight 0.0881 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved