PRK-96M/P-1362-47
Leuze Photoelectric Sensors, 96 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRK-96M/P-1362-47

Leuze Photoelectric Sensors, 96 Series
In stock
Item Number
PRK-96M/P-1362-47
MFG Item Number
PRK-96M/P-1362-47
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 96 Series
Item #
PRK-96M/P-1362-47
Sensor, 50080477

96 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRK-96M/P-1362-47
Item Number PRK-96M/P-1362-47
Manufacturer Leuze
Product Series 96
Family Series Leuze Photoelectric Sensors, 96 Series
Power Type DC
Beam Type Visible Red
Max Range 10.32 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Light On, Light/Dark On
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 1,000 Hz
Polarization Filter Yes
Net Weight 0.8375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved