PRK-96M/R-3420-25
Leuze Photoelectric Sensors, 96 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRK-96M/R-3420-25

Leuze Photoelectric Sensors, 96 Series
In stock
Item Number
PRK-96M/R-3420-25
MFG Item Number
PRK-96M/R-3420-25
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 96 Series
Item #
PRK-96M/R-3420-25
Sensor, 50082066

96 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRK-96M/R-3420-25
Item Number PRK-96M/R-3420-25
Manufacturer Leuze
Product Series 96
Family Series Leuze Photoelectric Sensors, 96 Series
Power Type AC, DC
Beam Type Visible Red
Max Range 59.06 '
Operating Voltage Range 30-230 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Operating Mode Light On, Light/Dark On
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 20 Hz
Polarization Filter Yes
Net Weight 0.86 lbs
Gross Weight 0.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved