PRKL-8/24.91-S12
Leuze Photoelectric Sensors, 8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRKL-8/24.91-S12

Leuze Photoelectric Sensors, 8 Series
In stock
Item Number
PRKL-8/24.91-S12
MFG Item Number
PRKL-8/24.91-S12
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 8 Series
Item #
PRKL-8/24.91-S12
Sensor, 50036364

8 Series Information

  • Polarity Reversal, Transient, and Short Circuit Protection
  • Laser, Red Light Source
  • 18~30 VDC Supply Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRKL-8/24.91-S12
Item Number PRKL-8/24.91-S12
Manufacturer Leuze
Product Series 8
Family Series Leuze Photoelectric Sensors, 8 Series
Power Type DC
Beam Type Laser
Max Range 68.9 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Light On, Light/Dark On
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67, IP69K
Switching Frequency 2,800 Hz
Polarization Filter Yes
Net Weight 0.1544 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved