S20-P3C1-M20-FH
Leuze Safety Switches, S20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S20-P3C1-M20-FH

Leuze Safety Switches, S20 Series
In stock
Item Number
S20-P3C1-M20-FH
MFG Item Number
S20-P3C1-M20-FH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, S20 Series
Item #
S20-P3C1-M20-FH
Sensor, 63000100

S20 Series Information

  • Non‑Locking Safety Switches
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Positively Driven Contacts
  • IP67 Protection
  • UL, cUL, and CE Approvals
Leuze's S20 Series Safety Switches are used for monitoring protective doors and gates in normal duty applications.

Positively driven contacts are forced open when the door is opened, even if contacts are welded together.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S20-P3C1-M20-FH
Item Number S20-P3C1-M20-FH
Manufacturer Leuze
Product Series S20
Family Series Leuze Safety Switches, S20 Series
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 2NC
Thermal Current Rating 2 A
Extraction Force 10 N
Connection Type Screw Terminals
Adjustable Actuator Head Yes
IP Rating IP67
Approvals CE, cUL, UL
Net Weight 0.17 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved