LM24077
Lincoln Electric Motors, Three Phase C Face Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LM24077

Lincoln Electric Motors, Three Phase C Face Series
In stock
Item Number
LM24077
MFG Item Number
LM24077
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Three Phase C Face Series
Item #
LM24077
Motor

Three Phase C Face Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Dynamically Balanced Rotors
  • Shielded Ball Bearings for Direct Coupled Actions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LM24077
Item Number LM24077
Manufacturer Lincoln Electric
Product Series Three Phase C Face
Family Series Lincoln Electric Motors, Three Phase C Face Series
Type General Purpose
Horsepower 3/4 hp
RPM 1,800 RPM
Phase 3
NEMA Frame S56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Less Base
Efficiency % 75.5 %
CT Speed Range 2:1
Full Load Current 2.8 A
Service Factor 1.15
Composition Steel
Bearing Type Ball
Model Number SRF4S0.75TCN61
Overall Length 11.19 "
Approvals CSA, UL
Net Weight 21 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved