1LFS102
Littelfuse Fuseblocks & Holders, 1LFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1LFS102

Littelfuse Fuseblocks & Holders, 1LFS Series
In stock
Item Number
1LFS102
MFG Item Number
1LFS102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, 1LFS Series
Item #
1LFS102
MODULAR SEMICONDUCTOR BLOCK 400A

1LFS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1LFS102
Item Number 1LFS102
Manufacturer Littelfuse
Product Series 1LFS
Family Series Littelfuse Fuseblocks & Holders, 1LFS Series
Max Current 400 A
Voltage 600 V
Poles 1
Connection Type Box Lug
Mounting Type Screw Post
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals UR
RoHS No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved