273005
Littelfuse Fuses, 273 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

273005

Littelfuse Fuses, 273 Series
In stock
Item Number
273005
MFG Item Number
273005
Series
273005 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 273 Series
Item #
273005
273S VERY FAST ACTING MICRO FUSE 5A

273 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 273005
Item Number 273005
Manufacturer Littelfuse
Product Series 273
Family Series Littelfuse Fuses, 273 Series
Case Color Code Black
Current Rating 5 A
Voltage (AC) 125 VAC
Voltage (DC) 125 VDC
Characteristic Very Fast Acting
Package Type Radial Leaded
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Approvals CSA
RoHS No
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved