314001P
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

314001P

Littelfuse Fuses
In stock
Item Number
314001P
MFG Item Number
314001P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
314001P
FAST-ACTING 3AB TYPE CERAMIC 1A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 314001P
Item Number 314001P
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Material Ceramic
Current Rating 1 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 6.35 mm
Body Length (mm) 31.75 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved