581050
Littelfuse Fuses, HAZGARD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

581050

Littelfuse Fuses, HAZGARD Series
In stock
Item Number
581050
MFG Item Number
581050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HAZGARD Series
Item #
581050
HAZGARD FORK LIFT FUSE 48VDC 50A

HAZGARD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 581050
Item Number 581050
Manufacturer Littelfuse
Product Series HAZGARD
Family Series Littelfuse Fuses, HAZGARD Series
Current Rating 50 A
Voltage (AC) 48 VAC
Voltage (DC) 48 VDC
Characteristic General Purpose
Package Type Stud Mount
Interrupt Rating 2.5 k @ 48 V
Trip Indicator No
Alarm Contact No
Length (mm) 82 mm
Body Length (mm) 82 mm
Mounting Centers (mm) 60 mm
Body Length (in) 3.22 "
Mounting Centers (in) 2.36 "
Approvals UR
RoHS No
Length (In) 3.22 "
Net Weight 0.231 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved