581125
Littelfuse Fuses, HAZGARD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

581125

Littelfuse Fuses, HAZGARD Series
In stock
Item Number
581125
MFG Item Number
581125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HAZGARD Series
Item #
581125
HAZGARD FORK LIFT FUSE 48VDC 125A

HAZGARD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 581125
Item Number 581125
Manufacturer Littelfuse
Product Series HAZGARD
Family Series Littelfuse Fuses, HAZGARD Series
Current Rating 125 A
Voltage (AC) 48 VAC
Voltage (DC) 48 VDC
Characteristic General Purpose
Package Type Stud Mount
Interrupt Rating 2.5 k @ 48 V
Trip Indicator No
Alarm Contact No
Length (mm) 82 mm
Body Length (mm) 82 mm
Mounting Centers (mm) 60 mm
Body Length (in) 3.22 "
Mounting Centers (in) 2.36 "
Approvals UR
RoHS No
Length (In) 3.22 "
Net Weight 0.08 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved