BLF5
Littelfuse Fuses, BLF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BLF5

Littelfuse Fuses, BLF Series
In stock
Item Number
BLF5
MFG Item Number
BLF5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, BLF Series
Item #
BLF5
Fuse, 5A, 250VAC, M, Fast Acting,

BLF Series Information

  • Fast‑Acting Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 125; 250 Voltage Ratings
  • UL; CLA Approvals
Littlefuse's Laminated tube BLF fuses offer safe and reliable protection at a low price for its size, type and features. They are suitable for control circuit and instrument protection in dry (little to no humidity) locations.

Specifications

Specifications
Manufacturer Part Number BLF5
Item Number BLF5
Manufacturer Littelfuse
Product Series BLF
Family Series Littelfuse Fuses, BLF Series
Current Rating 5 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Net Weight 0.015 lbs
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.5 "
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved