BLN2
Littelfuse Fuses, BLN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BLN2

Littelfuse Fuses, BLN Series
In stock
Item Number
BLN2
MFG Item Number
BLN2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, BLN Series
Item #
BLN2
Fuse, 2A, 250VAC, M, Fast Acting,

BLN Series Information

  • Fast‑Acting Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 250 AC Voltage Ratings
  • UL, CSA Approvals
Littlefuse's Fiber tube, 250 volt BLN fuses provide low‑cost protection for military applications and control circuits.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BLN2
Item Number BLN2
Manufacturer Littelfuse
Product Series BLN
Family Series Littelfuse Fuses, BLN Series
Current Rating 2 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Net Weight 0.01 lbs
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals CSA, PSE, UL
RoHS Yes
Length (In) 1.5 "
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved