CNL50
Littelfuse Fuses, CNL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNL50

Littelfuse Fuses, CNL Series
In stock
Item Number
CNL50
MFG Item Number
CNL50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CNL Series
Item #
CNL50
Fuse, 50 Amps, 32 VDC

CNL Series Information

  • Fast Acting
  • UL Recognized
  • Voltage Rating of 32V AC/DC
  • 2.5kA AC Interrupting Rating
  • Ideal for battery operated equipment

CNL fast‑acting and CNN very fast‑acting fuses are recommended for use on battery‑operated lift‑trucks and other low voltage battery‑operated equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CNL50
Item Number CNL50
Manufacturer Littelfuse
Product Series CNL
Family Series Littelfuse Fuses, CNL Series
Current Rating 50 A
Voltage (AC) 32 VAC
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Center Slotted
Interrupt Rating 2.5 kA @ 32 V
Trip Indicator No
Alarm Contact No
Body Length (in) 3.18 "
Mounting Centers (in) 2.43 "
Approvals UR
RoHS No
Length (In) 3.18 "
Net Weight 0.045 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved