CNN100
Littelfuse Fuses, CNN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNN100

Littelfuse Fuses, CNN Series
In stock
Item Number
CNN100
MFG Item Number
CNN100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CNN Series
Item #
CNN100
FUS 48VDC VF/A LIMITER 100A STUD MOUNT

CNN Series Information

  • UL Recognized
  • Very Fast Acting
  • 2.5kA Interrupting Rating
  • Voltage Rating of 125V AC/48V DC
  • Ideal for battery operated equipment

CNL fast‑acting and CNN very fast‑acting fuses are recommended for use on battery‑operated lift‑trucks and other low voltage battery‑operated equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CNN100
Item Number CNN100
Manufacturer Littelfuse
Product Series CNN
Family Series Littelfuse Fuses, CNN Series
Current Rating 100 A
Voltage (AC) 125 VAC
Voltage (DC) 48 VDC
Characteristic Very Fast Acting
Package Type Center Slotted
Interrupt Rating 2.5 kA @ 48 V
Trip Indicator No
Alarm Contact No
Body Length (in) 3.18 "
Mounting Centers (in) 2.43 "
Approvals UR
RoHS No
Length (In) 3.18 "
Net Weight 0.045 lbs
Gross Weight 0.0565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved