CNN35E
Littelfuse Fuses, CNN_E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNN35E

Littelfuse Fuses, CNN_E Series
In stock
Item Number
CNN35E
MFG Item Number
CNN35E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CNN_E Series
Item #
CNN35E
Fuse, 35 Amps, 80 VDC

CNN_E Series Information

  • Fuse Status window
  • Compact size saves space
  • Increased voltage handling
  • RoHS Compliant and lead‑free
  • Fast‑acting for quicker reaction time

CNN/E fuses are rated for applications up to 80 VDC. As fork lift trucks and electrical vehicle system voltages increase, circuit protection needs to be rated higher than the standard CNN products to handle the increased voltage.




Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CNN35E
Item Number CNN35E
Manufacturer Littelfuse
Product Series CNN_E
Family Series Littelfuse Fuses, CNN_E Series
Current Rating 35 A
Voltage (AC) 125 VAC
Voltage (DC) 80 VDC
Characteristic Fast Acting
Package Type Center Slotted
Interrupt Rating 2.5 kA @ 48 V
Trip Indicator No
Alarm Contact No
Body Length (in) 3.18 "
Mounting Centers (in) 2.43 "
Approvals UR
RoHS Yes
Length (In) 3.18 "
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved