CNN500
Littelfuse Fuses, CNN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNN500

Littelfuse Fuses, CNN Series
In stock
Item Number
CNN500
MFG Item Number
CNN500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CNN Series
Item #
CNN500
FUS 48VDC VF/A LIMITER 500A STUD MOUNT

CNN Series Information

  • UL Recognized
  • Very Fast Acting
  • 2.5kA Interrupting Rating
  • Voltage Rating of 125V AC/48V DC
  • Ideal for battery operated equipment

CNL fast‑acting and CNN very fast‑acting fuses are recommended for use on battery‑operated lift‑trucks and other low voltage battery‑operated equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CNN500
Item Number CNN500
Manufacturer Littelfuse
Product Series CNN
Family Series Littelfuse Fuses, CNN Series
Current Rating 500 A
Voltage (AC) 125 VAC
Voltage (DC) 48 VDC
Characteristic Very Fast Acting
Package Type Center Slotted
Interrupt Rating 2.5 kA @ 48 V
Trip Indicator No
Alarm Contact No
Body Length (in) 3.18 "
Mounting Centers (in) 2.43 "
Approvals UR
RoHS No
Length (In) 3.18 "
Net Weight 0.125 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved