FLNR110ID
Littelfuse Fuses, FLNR_ID Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLNR110ID

Littelfuse Fuses, FLNR_ID Series
In stock
Item Number
FLNR110ID
MFG Item Number
FLNR110ID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLNR_ID Series
Item #
FLNR110ID
FUS 250V T/D CLASS RK5 110A INDICATING

FLNR_ID Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLNR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state‑of‑the‑art solid state design provides maximum reliability and superior performance characteristics in a true dual‑element design. The use of Indicator fuses reduces down‑time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLNR110ID
Item Number FLNR110ID
Manufacturer Littelfuse
Product Series FLNR_ID
Family Series Littelfuse Fuses, FLNR_ID Series
Current Rating 110 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 200 kA @ 250 V
Trip Indicator Yes
Alarm Contact No
Diameter (mm) 40.5 mm
Body Length (mm) 181 mm
Diameter (in) 1.59 "
Body Length (in) 7.13 "
Approvals CSA, UL
RoHS No
Net Weight 1.05 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved