FLNR1
Littelfuse Fuses, FLNR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLNR1

Littelfuse Fuses, FLNR Series
In stock
Item Number
FLNR1
MFG Item Number
FLNR1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLNR Series
Item #
FLNR1
Fuse, 1A, 250VAC/125VDC, RK5, Dual

FLNR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLNR1
Item Number FLNR1
Manufacturer Littelfuse
Product Series FLNR
Family Series Littelfuse Fuses, FLNR Series
Current Rating 1 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 14.3 mm
Body Length (mm) 50.8 mm
Diameter (in) 0.56 "
Body Length (in) 2 "
Approvals CSA, UL
RoHS No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved