FLQ30
Littelfuse Fuses, FLQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLQ30

Littelfuse Fuses, FLQ Series
In stock
Item Number
FLQ30
MFG Item Number
FLQ30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLQ Series
Item #
FLQ30
Fuse, 30A, 500VAC, M, Time Delay

FLQ Series Information

  • Time‑Delay Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 500 AC Voltage Rating
  • UL, CSA Approvals
Littlefuse's 500 volt time‑delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLQ30
Item Number FLQ30
Manufacturer Littelfuse
Product Series FLQ
Family Series Littelfuse Fuses, FLQ Series
Current Rating 30 A
Voltage (AC) 500 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Net Weight 0.0172 lbs
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.5 "
Gross Weight 0.0172 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved