FLSR110
Littelfuse Fuses, FLSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLSR110

Littelfuse Fuses, FLSR Series
In stock
Item Number
FLSR110
MFG Item Number
FLSR110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLSR Series
Item #
FLSR110
FUS 600V T/D CLASS RK5 110A

FLSR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLSR110
Item Number FLSR110
Manufacturer Littelfuse
Product Series FLSR
Family Series Littelfuse Fuses, FLSR Series
Current Rating 110 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 46.8 mm
Body Length (mm) 244.5 mm
Diameter (in) 1.84 "
Body Length (in) 9.63 "
Approvals CSA, UL
RoHS No
Net Weight 1.375 lbs
Gross Weight 1.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved