FLSR90ID
Littelfuse Fuses, FLSR_ID Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLSR90ID

Littelfuse Fuses, FLSR_ID Series
In stock
Item Number
FLSR90ID
MFG Item Number
FLSR90ID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLSR_ID Series
Item #
FLSR90ID
Fuse, 90A, 600VAC/300VDC, RK5, Dual

FLSR_ID Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state‑of‑the‑art solid state design provides maximum reliability and superior performance characteristics in a true dual‑element design. The use of Indicator fuses reduces down‑time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLSR90ID
Item Number FLSR90ID
Manufacturer Littelfuse
Product Series FLSR_ID
Family Series Littelfuse Fuses, FLSR_ID Series
Current Rating 90 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Diameter (mm) 33.3 mm
Body Length (mm) 200 mm
Diameter (in) 1.31 "
Body Length (in) 7.88 "
Approvals CSA, UL
RoHS No
Net Weight 0.57 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved