IDSR3
Littelfuse Fuses, IDSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IDSR3

Littelfuse Fuses, IDSR Series
In stock
Item Number
IDSR3
MFG Item Number
IDSR3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, IDSR Series
Item #
IDSR3
Fuse, 3A, 600VAC/DC, RK5, Time Delay

IDSR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IDSR3
Item Number IDSR3
Manufacturer Littelfuse
Product Series IDSR
Family Series Littelfuse Fuses, IDSR Series
Current Rating 3 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Diameter (mm) 20.6 mm
Body Length (mm) 127 mm
Diameter (in) 0.81 "
Body Length (in) 5 "
Approvals CSA, UL
RoHS No
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved