The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
JLLS35
Littelfuse Fuses, JLLS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuse, 35A, 600VAC/300VDC, T, Fast
Fast Acting Fuses 200kA Interrupting Rating Ratings up to 1200 Amps Indication Version Available UL, CSA Approvals JLLN and JLLS fuses are less than 1/3 the size of comparable Class R fuses and are typically used for short circuit protection of drives and surge sensitive components. When rated in accordance with the NEC, JLLN/JLLS fuses provide fast‑acting overload and short circuit protection for non‑inductive circuits and equipment.
Applications
Variable speed drive protection Compact mains switches
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
JLLS35
Item Number
JLLS35
Manufacturer
Littelfuse
Product Series
JLLS
Family Series
Littelfuse Fuses, JLLS Series
Current Rating
35 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Characteristic
Fast Acting
Package Type
Cartridge
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
39.7 mm
Diameter (mm)
25.4 mm
Body Length (mm)
39.7 mm
Length (In)
1.562 "
Diameter (in)
1 "
Body Length (in)
1.6 "
Approvals
CSA, UL
RoHS
No
Net Weight
0.08 lbs
Gross Weight
0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved