JLLS70
Littelfuse Fuses, JLLS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JLLS70

Littelfuse Fuses, JLLS Series
In stock
Item Number
JLLS70
MFG Item Number
JLLS70
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JLLS Series
Item #
JLLS70
Fuse, 70A, 600VAC/300VDC, T, Fast

JLLS Series Information

  • Fast Acting Fuses
  • 200kA Interrupting Rating
  • Ratings up to 1200 Amps
  • Indication Version Available
  • UL, CSA Approvals
JLLN and JLLS fuses are less than 1/3 the size of comparable Class R fuses and are typically used for short circuit protection of drives and surge sensitive components. When rated in accordance with the NEC, JLLN/JLLS fuses provide fast‑acting overload and short circuit protection for non‑inductive circuits and equipment.


Applications
  • Variable speed drive protection
  • Compact mains switches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JLLS70
Item Number JLLS70
Manufacturer Littelfuse
Product Series JLLS
Family Series Littelfuse Fuses, JLLS Series
Current Rating 70 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Fast Acting
Package Type Center Bladed
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Length (mm) 75 mm
Diameter (mm) 20.6 mm
Body Length (mm) 75 mm
Length (In) 2.953 "
Diameter (in) 0.81 "
Body Length (in) 2.95 "
Approvals CSA, UL
RoHS No
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved