JLS125
Littelfuse Fuses, JLS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JLS125

Littelfuse Fuses, JLS Series
In stock
Item Number
JLS125
MFG Item Number
JLS125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JLS Series
Item #
JLS125
FUS 600V F/A CLASS J 125A

JLS Series Information

  • Fast Acting Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 600 Amps
JLS series fuses provide space‑saving, fast‑acting overload and short‑circuit protection for non‑inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR‑PRO JTD series time‑delay fuses in such circuits.

Specifications

Specifications
Manufacturer Part Number JLS125
Item Number JLS125
Manufacturer Littelfuse
Product Series JLS
Family Series Littelfuse Fuses, JLS Series
Current Rating 125 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Center Bladed
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Length (mm) 146.1 mm
Diameter (mm) 38.1 mm
Body Length (mm) 76.2 mm
Mounting Centers (mm) 108.7 mm, 113.5 mm
Diameter (in) 1.5 "
Body Length (in) 3 "
Length (In) 5.75 "
Mounting Centers (in) 4.28 ", 4.47 "
Approvals CSA, UL
RoHS No
Net Weight 0.82 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved