JTD2.500ID
Littelfuse Fuses, JTD_ID Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JTD2.500ID

Littelfuse Fuses, JTD_ID Series
In stock
Item Number
JTD2.500ID
MFG Item Number
JTD2.500ID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JTD_ID Series
Item #
JTD2.500ID
Fuse, 2-1/2A, 600VAC, J, Time Delay,

JTD_ID Series Information

  • Time Delay Fuses
  • Current Limiting
  • Blown Fuse Indication
  • Ratings up to 600 Amps
The Littelfuse POWR‑PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JTD2.500ID
Item Number JTD2.500ID
Manufacturer Littelfuse
Product Series JTD_ID
Family Series Littelfuse Fuses, JTD_ID Series
Current Rating 2.5 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Diameter (mm) 20.6 mm
Body Length (mm) 57.2 mm
Diameter (in) 0.81 "
Body Length (in) 2.25 "
Approvals CSA, UL
RoHS No
Net Weight 0.088 lbs
Gross Weight 0.088 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved