JTD400
Littelfuse Fuses, JTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JTD400

Littelfuse Fuses, JTD Series
In stock
Item Number
JTD400
MFG Item Number
JTD400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JTD Series
Item #
JTD400
FUS 600V T/D CLASS J 400A

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JTD400
Item Number JTD400
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Current Rating 400 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Length (mm) 181 mm
Diameter (mm) 50.8 mm
Body Length (mm) 85.7 mm
Mounting Centers (mm) 130.2 mm, 136.5 mm
Diameter (in) 2 "
Body Length (in) 3.38 "
Length (In) 7.13 "
Mounting Centers (in) 5.13 ", 5.38 "
Approvals CSA, UL
RoHS No
Net Weight 1.8125 lbs
Gross Weight 1.8125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved