JTD400ID
Littelfuse Fuses, JTD_ID Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JTD400ID

Littelfuse Fuses, JTD_ID Series
In stock
Item Number
JTD400ID
MFG Item Number
JTD400ID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JTD_ID Series
Item #
JTD400ID
FUS 600V T/D CLASS J 400A INDICATING

JTD_ID Series Information

  • Time Delay Fuses
  • Current Limiting
  • Blown Fuse Indication
  • Ratings up to 600 Amps
The Littelfuse POWR‑PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Specifications

Specifications
Manufacturer Part Number JTD400ID
Item Number JTD400ID
Manufacturer Littelfuse
Product Series JTD_ID
Family Series Littelfuse Fuses, JTD_ID Series
Current Rating 400 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Length (mm) 181 mm
Diameter (mm) 50.8 mm
Body Length (mm) 85.7 mm
Mounting Centers (mm) 130.2 mm, 136.5 mm
Diameter (in) 2 "
Body Length (in) 3.38 "
Length (In) 7.13 "
Mounting Centers (in) 5.13 ", 5.38 "
Approvals CSA, UL
RoHS No
Net Weight 1.704 lbs
Gross Weight 1.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved