KLC125
Littelfuse Fuses, KLC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLC125

Littelfuse Fuses, KLC Series
In stock
Item Number
KLC125
MFG Item Number
KLC125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLC Series
Item #
KLC125
FUS 600V SEMICONDUCTOR 125A

KLC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLC125
Item Number KLC125
Manufacturer Littelfuse
Product Series KLC
Family Series Littelfuse Fuses, KLC Series
Current Rating 125 A
Voltage (AC) 600 VAC
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 600 VAC
Package Type Center Bladed
Trip Indicator No
Alarm Contact No
Diameter 1.5 "
Overall Length 5.09 "
Body Length 2.84 "
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved