KLDR2.500
Littelfuse Fuses, KLDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLDR2.500

Littelfuse Fuses, KLDR Series
In stock
Item Number
KLDR2.500
MFG Item Number
KLDR2.500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLDR Series
Item #
KLDR2.500
Fuse, 2-1/2A, 600VAC/300VDC, CC,

KLDR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Rating up to 30 Amps
KLDR fuses are time‑delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half‑cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLDR2.500
Item Number KLDR2.500
Manufacturer Littelfuse
Product Series KLDR
Family Series Littelfuse Fuses, KLDR Series
Current Rating 2.5 A
Voltage (AC) 600 V
Voltage (DC) 300 V
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (mm) 10.3 mm
Body Length (mm) 38.1 mm
Diameter (in) 0.41 "
Body Length (in) 1.5 "
Approvals CSA, UL
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved