KLKD1
Littelfuse Fuses, KLKD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLKD1

Littelfuse Fuses, KLKD Series
In stock
Item Number
KLKD1
MFG Item Number
KLKD1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLKD Series
Item #
KLKD1
Fuse, 1A, 600VAC/DC, M, Fast Acting

KLKD Series Information

  • Designed to UL and IEC Photovoltaic Specifications
  • 1/10‑30 Amperage Ratings Available
  • 50kA DC Voltage Interrupting Rating
  • Both standard and board‑mount Configurations Available
  • 1‑5 Amps Meets UL1741 GFDI Requirements
Littlefuse's KLKD fuse series is fast‑acting with a high DC voltage
rating. This family of Midget style fuses (10 x 38 mm) is used
in solar combiner boxes and in circuits with DC fault currents
up to 50,000 amperes. KLKD fuses are available in standard
and board‑mount configurations.

Applications
  • Combiner boxes
  • Inverters
  • Power supplies
  • Desktop meters
  • 600 V circuit protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLKD1
Item Number KLKD1
Manufacturer Littelfuse
Product Series KLKD
Family Series Littelfuse Fuses, KLKD Series
Current Rating 1 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Net Weight 0.015 lbs
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals CSA, CE, IEC, UL, VDE
RoHS Yes
Length (In) 1.5 "
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved