KLLU601
Littelfuse Fuses, KLLU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLLU601

Littelfuse Fuses, KLLU Series
In stock
Item Number
KLLU601
MFG Item Number
KLLU601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLLU Series
Item #
KLLU601
FUS 600V T/D CLASS L 601A

KLLU Series Information

  • Voltage Rating of 600V AC/300V DC
  • 200kA AC Interrupting Rating
  • Current Limiting
  • Time Delay
KLLU series UL Listed, time‑delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR‑PRO KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLLU601
Item Number KLLU601
Manufacturer Littelfuse
Product Series KLLU
Family Series Littelfuse Fuses, KLLU Series
Current Rating 601 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Length (mm) 219.1 mm
Diameter (mm) 63.5 mm
Body Length (mm) 219.1 mm
Mounting Centers (mm) 146.1 mm, 171.5 mm
Diameter (in) 2.5 "
Length (In) 8.63 "
Body Length (in) 8.63 "
Mounting Centers (in) 5.75 ", 6.75 "
Approvals CSA, UL
RoHS No
Net Weight 3.8 lbs
Gross Weight 3.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved