KLNR90
Littelfuse Fuses, KLNR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLNR90

Littelfuse Fuses, KLNR Series
In stock
Item Number
KLNR90
MFG Item Number
KLNR90
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLNR Series
Item #
KLNR90
Fuse, 90A, 250VAC/125VDC, RK1, Fast

KLNR Series Information

  • Voltage Rating of 250V AC/125V DC
  • Extremely Current Limiting
  • 200KA AC Interrupting Rating
  • Fast Acting
KLNR/KLSR series RK1 fuses were the earliest type of current‑limiting fuse developed. Their single‑element, silver link design enables them to provide fast‑acting overload and short‑circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short‑circuit protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLNR90
Item Number KLNR90
Manufacturer Littelfuse
Product Series KLNR
Family Series Littelfuse Fuses, KLNR Series
Current Rating 90 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Fast Acting
Package Type Center Bladed
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contact No
Approvals CSA, UL
RoHS No
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved