KLPC600
Littelfuse Fuses, KLPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLPC600

Littelfuse Fuses, KLPC Series
In stock
Item Number
KLPC600
MFG Item Number
KLPC600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLPC Series
Item #
KLPC600
FUS 600V T/D CLASS L 600A

KLPC Series Information

  • Voltage Rating of 600V AC/480V DC
  • 300kA AC Interrupting Rating
  • Time Delay
  • Current Limiting
KLPC series POWR‑PRO fuses are the only UL listed Class L fuses that provide a minimum of ten seconds time delay at 500% rated current and are also as current limiting as the fastest Class L fuse on the market. On average, the peak let‑through currents of KLPC series fuses are 10% less than any other time‑delay Class L fuse.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLPC600
Item Number KLPC600
Manufacturer Littelfuse
Product Series KLPC
Family Series Littelfuse Fuses, KLPC Series
Current Rating 600 A
Voltage (AC) 600 VAC
Voltage (DC) 480 VDC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Length (mm) 219.1 mm
Diameter (mm) 63.5 mm
Body Length (mm) 219.1 mm
Mounting Centers (mm) 146.1 mm, 171.5 mm
Diameter (in) 2.5 "
Length (In) 8.63 "
Body Length (in) 8.63 "
Mounting Centers (in) 5.75 ", 6.75 "
Approvals UR
RoHS No
Net Weight 3.8 lbs
Gross Weight 3.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved