L25S45
Littelfuse Fuses, L25S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L25S45

Littelfuse Fuses, L25S Series
In stock
Item Number
L25S45
MFG Item Number
L25S45
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, L25S Series
Item #
L25S45
Fuse, 45A, 250VAC/DC, Semi, Ferrule,

L25S Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L25S45
Item Number L25S45
Manufacturer Littelfuse
Product Series L25S
Family Series Littelfuse Fuses, L25S Series
Current Rating 45 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 250 VAC
Package Type Center Bladed
Trip Indicator No
Alarm Contact No
Diameter 0.81 "
Overall Length 3.18 "
Body Length 1.63 "
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved