L50S100
Littelfuse Fuses, L50S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L50S100

Littelfuse Fuses, L50S Series
In stock
Item Number
L50S100
MFG Item Number
L50S100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, L50S Series
Item #
L50S100
FUS 500V SEMICONDUCTOR 100A

L50S Series Information


Specifications

Specifications
Manufacturer Part Number L50S100
Item Number L50S100
Manufacturer Littelfuse
Product Series L50S
Family Series Littelfuse Fuses, L50S Series
Current Rating 100 A
Voltage (AC) 500 VAC
Voltage (DC) 450 VDC
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 500 VAC
Package Type Center Bladed
Trip Indicator No
Alarm Contact No
Diameter 1 "
Overall Length 3.63 "
Body Length 2.13 "
Approvals CSA, UL
RoHS No
Net Weight 0.235 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved