The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
L60030M-3SQ
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-3SQ
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, L600M Series
ACS 600V midget block 30A 3 POLE
Rejection Feature DIN Rail Mountable Flexible Terminal Arrangements Clip Design Reduces Resistance and Heat High‑Strength Materials Space‑saving 600 volt, 30 amp molded‑case fuse blocks with side barriers for isolation. Class CC blocks and Midget blocks are identical except Class CC blocks incorporate a rejection feature to assure proper fusing.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
L60030M-3SQ
Item Number
L60030M-3SQ
Manufacturer
Littelfuse
Product Series
L600M
Family Series
Littelfuse Fuseblocks & Holders, L600M Series
Max Current
30 A
Voltage
600 V
Poles
3
Connection Type
Screw Terminal w/ Quick Connects
Mounting Type
DIN Rail, Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Approvals
CSA, UL, UR
RoHS
Yes
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved