The store will not work correctly when cookies are disabled.
LEXBC
Littelfuse Fuseblocks & Holders, LEX Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, LEX Series
ACS MIDGET INLINE HOLDER 30A 2 POLE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LEXBC |
Item Number |
LEXBC |
Manufacturer |
Littelfuse |
Product Series |
LEX |
Family Series |
Littelfuse Fuseblocks & Holders, LEX Series |
Max Current |
30 A |
Voltage |
600 V |
Poles |
2 |
Connection Type |
Copper Crimp |
Mounting Type |
Free Hanging |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
No |
Water Resistant |
Yes |
Approvals |
CSA, UR |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved