LFH60030-3SID
Littelfuse Fuseblocks & Holders, LFH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFH60030-3SID

Littelfuse Fuseblocks & Holders, LFH Series
In stock
Item Number
LFH60030-3SID
MFG Item Number
LFH60030-3SID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LFH Series
Item #
LFH60030-3SID
600V CLASS H BLOCK 30A 3 POLE

LFH Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Manufacturer Part Number LFH60030-3SID
Item Number LFH60030-3SID
Manufacturer Littelfuse
Product Series LFH
Family Series Littelfuse Fuseblocks & Holders, LFH Series
Max Current 30 A
Voltage 600 V
Poles 3
Fuse Class H
Connection Type Screw Terminal
Mounting Type DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
RoHS Yes
Net Weight 1.025 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved