LFJ60030-1CID
Littelfuse Fuseblocks & Holders, LFJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFJ60030-1CID

Littelfuse Fuseblocks & Holders, LFJ Series
In stock
Item Number
LFJ60030-1CID
MFG Item Number
LFJ60030-1CID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LFJ Series
Item #
LFJ60030-1CID
600V CLASS J BLOCK 30A 1 POLE

LFJ Series Information

  • Indication Offered on all Versions Except 200A‑600A
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Spring Reinforced Fuse Clips
  • Side Barriers for Isolation
The new Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap‑to‑release DIN Rail mounting and universal mounting holes.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFJ60030-1CID
Item Number LFJ60030-1CID
Manufacturer Littelfuse
Product Series LFJ
Family Series Littelfuse Fuseblocks & Holders, LFJ Series
Max Current 30 A
Voltage 600 V
Poles 1
Fuse Class J
Connection Type Box Lug
Mounting Type DIN Rail, Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
RoHS Yes
Net Weight 0.335 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved