LFR254001C
Littelfuse Fuseblocks & Holders, LFR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFR254001C

Littelfuse Fuseblocks & Holders, LFR Series
In stock
Item Number
LFR254001C
MFG Item Number
LFR254001C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LFR Series
Item #
LFR254001C
250V CLASS R BLOCK 400A 1 POLE

LFR Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFR254001C
Item Number LFR254001C
Manufacturer Littelfuse
Product Series LFR
Family Series Littelfuse Fuseblocks & Holders, LFR Series
Max Current 400 A
Voltage 250 V
Poles 1
Connection Type Box Lug
Mounting Type Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals UL
RoHS Yes
Net Weight 5.8 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved