LLNRK7
Littelfuse Fuses, LLNRK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLNRK7

Littelfuse Fuses, LLNRK Series
In stock
Item Number
LLNRK7
MFG Item Number
LLNRK7
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LLNRK Series
Item #
LLNRK7
Fuse, 7 Amps, 250/125 VAC/DC

LLNRK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LLNRK7
Item Number LLNRK7
Manufacturer Littelfuse
Product Series LLNRK
Family Series Littelfuse Fuses, LLNRK Series
Current Rating 7 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 300 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 14.3 mm
Body Length (mm) 50.8 mm
Diameter (in) 0.56 "
Body Length (in) 2 "
Approvals CSA, UL
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved