LLSRK150ID
Littelfuse Fuses, LLSRK_ID Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLSRK150ID

Littelfuse Fuses, LLSRK_ID Series
In stock
Item Number
LLSRK150ID
MFG Item Number
LLSRK150ID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LLSRK_ID Series
Item #
LLSRK150ID
FUS 600V T/D CLASS RK1 150A ID

LLSRK_ID Series Information

  • Dual‑element design
  • Extremely Current‑Limiting
  • IEC Type 2 protection to IEC and NEMA type motor starters
  • Idea for motors, transformers and safety upgrade applications
  • Greatly reduces or eliminates damage to circuits and equipment during short‑circuit

RK1 fuses are extremely current‑limiting fuses meaning they greatly reduce or eliminate damage to circuits and equipment under short‑circuit conditions. Replacing existing Class H, K and RK5 fuses with RK1 fuses is one of the easiest ways to immediately improve the protection of plant workers and equipment.



Specifications

Specifications
Manufacturer Part Number LLSRK150ID
Item Number LLSRK150ID
Manufacturer Littelfuse
Product Series LLSRK_ID
Family Series Littelfuse Fuses, LLSRK_ID Series
Current Rating 150 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Diameter (mm) 46.8 mm
Body Length (mm) 244.5 mm
Diameter (in) 1.84 "
Body Length (in) 9.63 "
Approvals CSA, UL
RoHS No
Net Weight 0.43 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved