LLSRK250
Littelfuse Fuses, LLSRK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLSRK250

Littelfuse Fuses, LLSRK Series
In stock
Item Number
LLSRK250
MFG Item Number
LLSRK250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LLSRK Series
Item #
LLSRK250
FUS 600V T/D CLASS RK1 250A

LLSRK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LLSRK250
Item Number LLSRK250
Manufacturer Littelfuse
Product Series LLSRK
Family Series Littelfuse Fuses, LLSRK Series
Current Rating 250 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 65.9 mm
Body Length (mm) 295.3 mm
Diameter (in) 2.59 "
Body Length (in) 11.63 "
Approvals CSA, UL
RoHS No
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved