LPHV004
Littelfuse Fuseblocks & Holders, LPHV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPHV004

Littelfuse Fuseblocks & Holders, LPHV Series
In stock
Item Number
LPHV004
MFG Item Number
LPHV004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LPHV Series
Item #
LPHV004
1000VDC 10X38 FHLDR 4-POLE

LPHV Series Information

  • Touch‑Safe Design Offers Protection when Replacing Fuse
  • No Fuse Pullers or Tools Required for Fuse Removal
  • Available in 1‑2‑3‑ and 4‑pole Configurations
  • Compact Design
The LPHV midget fuse holder series is a touch‑safe design providing protection to personnel when installing and removing fuses. The compact fuse holder mounts quickly onto 35 mm din rail decreasing panel layout and assembly time. It has been self‑certified to stringent Littelfuse standards for applications upwards of 1000VDC when used with the Littelfuse SPF or FLU midget fuse series.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPHV004
Item Number LPHV004
Manufacturer Littelfuse
Product Series LPHV
Family Series Littelfuse Fuseblocks & Holders, LPHV Series
Max Current 30 A
Voltage 000 V, 1
Poles 4
Connection Type Pressure Connector
Mounting Type DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Water Resistant No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved