LPSC003
Littelfuse Fuseblocks & Holders, LPSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPSC003

Littelfuse Fuseblocks & Holders, LPSC Series
In stock
Item Number
LPSC003
MFG Item Number
LPSC003
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LPSC Series
Item #
LPSC003
ACS 600V CC POWR-SAFE 30A 3 POLE

LPSC Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPSC003
Item Number LPSC003
Manufacturer Littelfuse
Product Series LPSC
Family Series Littelfuse Fuseblocks & Holders, LPSC Series
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Pressure Connector
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL, UR
RoHS Yes
Net Weight 0.4 lbs
Fuse Class CC
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved