LPSM004QCID
Littelfuse Fuseblocks & Holders, LPSM QC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPSM004QCID

Littelfuse Fuseblocks & Holders, LPSM QC Series
In stock
Item Number
LPSM004QCID
MFG Item Number
LPSM004QCID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LPSM QC Series
Item #
LPSM004QCID
Fuseblock, 4-P, 30A/600V Max, M,

LPSM QC Series Information

  • Dual 1/4" Quick Connect Terminals on Top and Bottom of Holder
  • Meets Dead Front Requirements
  • Mountable on 35mm DIN Rail
  • Local LED Indication
The LPSM midget fuse holder series is a dead front design providing protection to personnel when installing and removing fuses. The compact fuse holder mounts quickly onto 35 mm DIN rail, decreasing panel layout and assembly time. This product has two Quick Connect terminals on both the top and bottom of the holder, offering an additional connection option. It is available in 1, 2, 3 and 4‑pole configurations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPSM004QCID
Item Number LPSM004QCID
Manufacturer Littelfuse
Product Series LPSM QC
Family Series Littelfuse Fuseblocks & Holders, LPSM QC Series
Max Current 30 A
Voltage 600 V
Poles 4
Connection Type Quick connect/Blade
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe No
Water Resistant No
Approvals CSA, UR
RoHS No
Net Weight 0.405 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved